Zoro Homepage

Cordset, Dual Key, PUR, Male, 6 Pole, 20 ft.

  • Mfr # 406E0200AK

  • Zoro # G7206433


product price: $82.69
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
2.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406E0200AK
Zoro #
G7206433
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
20
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red/Blue
Insert Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Cable Jacket Material
PUR
Voltage Rating (DC)
300
Conductor Color 1
Red/White
Minimum Operating Temperature (F)
-4
Poles
6
Wire Gauge
22 AWG
Tab Info
TL APP,Cable Cross,ROHS,IP Ratings,CRT,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim
Cordset Configuration
Straight
Conductor Color 2
Red/White
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Cable Code
Auto
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Green
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Conductor Color 4
Red/Yellow
Current Rating (amps)
3
Wiring Color Code
Auto CC
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
Conductor Color 5
Red/Black

Description

Cordset,Dual Key,PUR,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.