Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 20 ft.

  • Mfr # 406E0200K

  • Zoro # G7206293


product price: $87.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406E0200K
Zoro #
G7206293
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
CSA Specification
E165657
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Conductor Color 5
Red/Black
Tab Info
Knockout Dim,IP Ratings,Cable Cross,TL APP,Coupling Nut Mtl,CRT,ROHS,Cable Jacket Mtl
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4
Conductor Color 6
Red/Blue
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
cRU Specification
E165657
Cable Jacket Material
PUR
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
Cable Code
Auto
Poles
6
Cable Strand
26 X #36
Current Rating (amps)
3
Conductor Color 4
Red/Yellow
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.