Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 20 ft.

  • Mfr # 406F0200K

  • Zoro # G7205900


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406F0200K
Zoro #
G7205900
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
20
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Cordset Configuration
90 Degree
Conductor Color 5
Red/Black
Conductor Color 3
Green
Maximum Operating Temperature (C)
80
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Cable Jacket Material
PUR
O-Ring Material
Nitrile Rubber
Tab Info
Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,TL APP,ROHS,CRT,IP Ratings,Knockout Dim
Connector Style
MicroLink Dual Key
Poles
6
Voltage Rating (AC)
250
Cable Strand
26 X #36
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Current Rating (amps)
3
Conductor Color 4
Red/Yellow
Conductor Color 6
Red/Blue
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Conductor Color 2
Red/White
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
CSA Specification
E165657
Conductor Color 1
Red/White
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,PUR,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.