Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, Male, 6 Pole, 6 ft.

  • Mfr # 406E0060AK

  • Zoro # G7206381


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406E0060AK
Zoro #
G7206381
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.29
Width (in)
0.57
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Conductor Color 2
Red/White
Conductor Color 5
Red/Black
Conductor Color 4
Red/Yellow
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
176
Cable Jacket Material
PUR
CSA Specification
E165657
Cable Strand
26 X #36
Tab Info
Coupling Nut Mtl,ROHS,Cable Cross,IP Ratings,CRT,Cable Jacket Mtl,Knockout Dim,TL APP
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Poles
6
Current Rating (amps)
3
Maximum Operating Temperature (C)
80
Conductor Color 1
Red/White
Insert Material
Nylon
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Conductor Color 6
Red/Blue
O-Ring Material
Nitrile Rubber
Conductor Color 3
Green
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cordset Configuration
Straight

Description

Cordset,Dual Key,PUR,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.