Zoro Homepage

Cordset, Dual Key, PUR, Male, 6 Pole, 6 ft.

  • Mfr # 406F0060AK

  • Zoro # G7206269


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406F0060AK
Zoro #
G7206269
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
6
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
CSA Specification
E165657
Conductor Color 5
Red/Black
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Conductor Color 6
Red/Blue
Conductor Color 3
Green
Cable Jacket Material
PUR
Voltage Rating (DC)
300
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Tab Info
Coupling Nut Mtl,IP Ratings,Knockout Dim,ROHS,Cable Cross,TL APP,CRT,Cable Jacket Mtl
Poles
6
Cable Code
Auto
Current Rating (amps)
3
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Conductor Color 4
Red/Yellow

Description

Cordset,Dual Key,PUR,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.