Zoro Homepage

Cordset, Dual Key, PUR, Male, 6 Pole, 6 ft.

  • Mfr # 406F0060K

  • Zoro # G7206059


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406F0060K
Zoro #
G7206059
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.22
Width (in)
0.57
Cable Length (ft)
6
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Dual Key,PUR,Male,6 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Green
Cordset Configuration
90 Degree
Conductor Color 2
Red/White
Voltage Rating (DC)
300
Poles
6
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Cable Code
Auto
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red/Yellow
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Conductor Color 5
Red/Black
Cable Jacket Material
PUR
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Conductor Color 6
Red/Blue
Insert Material
Nylon
Voltage Rating (AC)
250
CSA Specification
E165657
Tab Info
Coupling Nut Mtl,Knockout Dim,TL APP,Cable Cross,Cable Jacket Mtl,ROHS,CRT,IP Ratings
Current Rating (amps)
3

Description

Cordset,Dual Key,PUR,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.