Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 2 Pole, 6 ft.

  • Mfr # 402K0060K

  • Zoro # G7206363


product price: $36.19
/ea
Sold in multiples of 3 for $108.57

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402K0060K
Zoro #
G7206363
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Width (in) 2
0.57
Length (in)
2.02
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,Dual Key,PUR,M/Fem,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Conductor Color 1
Brown
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Thread 2
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Cable Code
Auto
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Poles
2
Wiring Color Code
Auto CC
Cable Jacket Material
PUR
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Insert Material
Nylon
Voltage Rating (AC)
250
Conductor Color 2
Blue
Wire Gauge
22 AWG
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Tab Info
IP Ratings,Cable Jacket Mtl,TL APP,Knockout Dim,CRT,Coupling Nut Mtl,Cable Cross,ROHS
Voltage Rating (DC)
300
Cordset Configuration
Straight/Straight

Description

Cordset,Dual Key,PUR,M/Fem,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.