Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 3 Pole, 12 ft.

  • Mfr # 403K0120AK

  • Zoro # G7206652


product price: $54.19
/ea
Sold in multiples of 2 for $108.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0120AK
Zoro #
G7206652
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
12
Width (in) 2
0.57
Width (in)
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PUR,M/Fem,3 Pole,12 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Conductor Color 1
Green
Conductor Color 3
Red/White
Cordset Configuration
Straight/Straight
Cable Jacket Color
Yellow
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Poles
3
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Thread 2
1/2-20 UNF
Conductor Color 2
Red/Black
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Cable Jacket Material
PUR
Tab Info
Knockout Dim,Coupling Nut Mtl,TL APP,Cable Cross,IP Ratings,Cable Jacket Mtl,ROHS,CRT
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
cRU Specification
E165657
Current Rating (amps)
4
Voltage Rating (AC)
250

Description

Cordset,Dual Key,PUR,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.