Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 3 Pole, 12 ft.

  • Mfr # 403K0120K

  • Zoro # G7206567


product price: $46.99
/ea
Sold in multiples of 2 for $93.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0120K
Zoro #
G7206567
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Width (in) 2
0.57
Length (in)
2.02
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,3 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Tab Info
Coupling Nut Mtl,Cable Cross,Knockout Dim,CRT,TL APP,Cable Jacket Mtl,IP Ratings,ROHS
Current Rating (amps)
4
Insert Material
Nylon
CSA Specification
E165657
Wire Gauge
22 AWG
Poles
3
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Conductor Color 1
Green
Conductor Color 3
Red/White
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Maximum Operating Temperature (C)
80
Cable Code
Auto
Cable Jacket Color
Yellow
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight/Straight
Connector Style
MicroLink Dual Key
Thread 2
1/2-20 UNF
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Cable Jacket Material
PUR

Description

Cordset,Dual Key,PUR,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.