Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 3 Pole, 20 ft.

  • Mfr # 403K0200AK

  • Zoro # G7206573


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight/Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0200AK
Zoro #
G7206573
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Length (in)
2.02
Cable Length (ft)
20
Length (in) 2
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PUR,M/Fem,3 Pole,20 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight/Straight
O-Ring Material
Nitrile Rubber
Thread 2
1/2-20 UNF
Conductor Color 1
Green
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Poles
3
Voltage Rating (AC)
250
Conductor Color 3
Red/White
cRU Specification
E165657
Voltage Rating (DC)
300
Tab Info
TL APP,CRT,Cable Jacket Mtl,Cable Cross,Knockout Dim,IP Ratings,ROHS,Coupling Nut Mtl
Current Rating (amps)
4
Conductor Color 2
Red/Black
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Cable Code
Auto
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PUR
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PUR,M/Fem,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.