Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 3 Pole, 6 ft.

  • Mfr # 403K0060K

  • Zoro # G7206497


product price: $39.29
/ea
Sold in multiples of 2 for $78.58

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Length (in) 2
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0060K
Zoro #
G7206497
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.18
Length (in)
2.02
Width (in) 2
0.57
Width (in)
0.57
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PUR,M/Fem,3 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Current Rating (amps)
4
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
80
Conductor Color 3
Red/White
Cable Strand
26 X #36
Poles
3
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Insert Material
Nylon
Tab Info
Knockout Dim,ROHS,Cable Jacket Mtl,CRT,Coupling Nut Mtl,TL APP,IP Ratings,Cable Cross
Wire Gauge
22 AWG
Cable Jacket Material
PUR
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Conductor Color 2
Red/Black
Cable Code
Auto
Cable Jacket Color
Yellow
Thread 2
1/2-20 UNF

Description

Cordset,Dual Key,PUR,M/Fem,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.