Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 4 Pole, 12 ft.

  • Mfr # 404K0120AK

  • Zoro # G7206600


product price: $64.59
/ea
Sold in multiples of 2 for $129.18

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0120AK
Zoro #
G7206600
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25
Width (in) 2
0.57
Cable Length (ft)
12
Length (in) 2
1.85
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,4 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
Conductor Color 1
Red/Black
Current Rating (amps)
4
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Poles
4
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Conductor Color 3
Red
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/White
cRU Specification
E165657
Conductor Color 4
Green
Cable Code
Auto
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Tab Info
ROHS,Cable Jacket Mtl,Cable Cross,Knockout Dim,TL APP,Coupling Nut Mtl,CRT,IP Ratings
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Thread 2
1/2-20 UNF
Connector Style
MicroLink Dual Key

Description

Cordset,Dual Key,PUR,M/Fem,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.