Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 4 Pole, 20 ft.

  • Mfr # 404K0200AK

  • Zoro # G7206698


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0200AK
Zoro #
G7206698
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
20
Width (in) 2
0.57
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,4 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Cable Code
Auto
Cable Jacket Material
PUR
Conductor Color 4
Green
Conductor Color 1
Red/Black
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Wire Gauge
22 AWG
Tab Info
IP Ratings,Coupling Nut Mtl,TL APP,CRT,Knockout Dim,Cable Cross,ROHS,Cable Jacket Mtl
Contact Carrier Material
Nylon
Conductor Color 3
Red
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
cRU Specification
E165657
Cable Strand
26 X #36
Current Rating (amps)
4
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Voltage Rating (DC)
300
Thread 2
1/2-20 UNF
Thread 1
1/2-20 UNF
Poles
4
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,PUR,M/Fem,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.