Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 4 Pole, 20 ft.

  • Mfr # 404K0200K

  • Zoro # G7206558


product price: $74.19
/ea

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0200K
Zoro #
G7206558
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
20
Width (in)
0.57
Length (in) 2
1.85
Width (in) 2
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,M/Fem,4 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White
CSA Specification
E165657
Poles
4
Cordset Configuration
Straight/Straight
Cable Strand
26 X #36
Conductor Color 1
Red/Black
cRU Specification
E165657
Tab Info
Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,Cable Cross,CRT,ROHS,TL APP
Contact Resistance (Micro Ohms)
5
Thread 2
1/2-20 UNF
Conductor Color 3
Red
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Cable Code
Auto
Maximum Operating Temperature (C)
80
Conductor Color 4
Green
Wire Gauge
22 AWG
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Cable Jacket Material
PUR

Description

Cordset,Dual Key,PUR,M/Fem,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.