Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 4 Pole, 6 ft.

  • Mfr # 404K0060AK

  • Zoro # G7206582


product price: $52.39
/ea
Sold in multiples of 2 for $104.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404K0060AK
Zoro #
G7206582
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Length (in) 2
1.85
Width (in) 2
0.57
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,PUR,M/Fem,4 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red
Connector Style
MicroLink Dual Key
Tab Info
IP Ratings,ROHS,Knockout Dim,CRT,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,TL APP
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Conductor Color 4
Green
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Poles
4
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Cordset Configuration
Straight/Straight
Thread 2
1/2-20 UNF
Voltage Rating (AC)
250
Current Rating (amps)
4
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PUR
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Conductor Color 1
Red/Black
Cable Code
Auto

Description

Cordset,Dual Key,PUR,M/Fem,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.