Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 5 Pole, 20 ft.

  • Mfr # 405K0200K

  • Zoro # G7206530


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405K0200K
Zoro #
G7206530
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.21
Width (in) 2
0.57
Length (in) 2
1.85
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,5 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Cable Jacket Material
PUR
Voltage Rating (AC)
250
CSA Specification
E165657
Contact Carrier Material
Nylon
Conductor Color 3
Green
Conductor Color 5
Red/Black
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Wire Gauge
22 AWG
Poles
5
Conductor Color 4
Red/Yellow
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Tab Info
ROHS,CRT,IP Ratings,Cable Jacket Mtl,Cable Cross,Knockout Dim,TL APP,Coupling Nut Mtl
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Cordset Configuration
Straight/Straight
Thread 2
1/2-20 UNF
Current Rating (amps)
4
Cable Code
Auto
Insert Material
Nylon
Conductor Color 1
Red/White
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36

Description

Cordset,Dual Key,PUR,M/Fem,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.