Zoro Homepage

Cordset, Dual Key, PUR, M/Fem, 6 Pole, 12 ft.

  • Mfr # 406K0120AK

  • Zoro # G7206777


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Knockout Dim,Cable Jacket Mtl,IP Ratings,CRT,TL APP,Cable Cross,ROHS,Coupling Nut Mtl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406K0120AK
Zoro #
G7206777
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
12
Width (in)
0.57
Length (in) 2
1.85
Length (in)
2.02

Description

Cordset,Dual Key,PUR,M/Fem,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.