Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 6 Pole, 6 ft.

  • Mfr # 406K0060AK

  • Zoro # G7206783


product price: $71.19
/ea

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406K0060AK
Zoro #
G7206783
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
6
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,6 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
Conductor Color 3
Green
Tab Info
IP Ratings,Cable Jacket Mtl,Knockout Dim,ROHS,TL APP,Cable Cross,CRT,Coupling Nut Mtl
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Conductor Color 6
Red/Blue
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PUR
Insert Material
Nylon
Coupling Nut Material
Aluminum
Current Rating (amps)
3
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight/Straight
Poles
6
Wiring Color Code
Auto CC
Conductor Color 1
Red/White
Conductor Color 4
Red/Yellow
Cable Code
Auto
cRU Specification
E165657
Thread 2
1/2-20 UNF
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,PUR,M/Fem,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.