Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PUR, M/Fem, 6 Pole, 6 ft.

  • Mfr # 406K0060K

  • Zoro # G7206479


product price: $68.39
/ea
Sold in multiples of 2 for $136.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406K0060K
Zoro #
G7206479
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.22
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
6
Length (in) 2
1.85
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,PUR,M/Fem,6 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White
Tab Info
Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,ROHS,TL APP,IP Ratings,CRT,Cable Cross
CSA Specification
E165657
Poles
6
Thread 2
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Contact Carrier Material
Nylon
cRU Specification
E165657
Maximum Operating Temperature (F)
176
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (C)
80
Conductor Color 4
Red/Yellow
Current Rating (amps)
3
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Cable Code
Auto
Conductor Color 3
Green
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Cable Jacket Material
PUR
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG
Insert Material
Nylon
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Conductor Color 6
Red/Blue
Conductor Color 5
Red/Black

Description

Cordset,Dual Key,PUR,M/Fem,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.