Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 2 Pole, 6 ft.

  • Mfr # 202A0060T

  • Zoro # G7207011


product price: $18.99
/ea
Sold in multiples of 4 for $75.96

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Coupling Nut Mtl,TL APP,IP Ratings,ROHS,CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A0060T
Zoro #
G7207011
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.17
Cable Length (ft)
6
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Female,2 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Coupling Nut Mtl,TL APP,IP Ratings,ROHS,CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross
Cordset Configuration
Straight
Poles
2
Minimum Operating Temperature (C)
-20
Conductor Color 2
Blue
Insert Material
Nylon
Cable Code
Auto
Thread 1
1/2-20 UNF
cRU Specification
E165657
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Current Rating (amps)
4
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PVC,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.