Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 2 Pole, 6 ft.

  • Mfr # 202C0060T

  • Zoro # G7206731


product price: $19.49
/ea
Sold in multiples of 4 for $77.96

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C0060T
Zoro #
G7206731
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.17
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PVC,Female,2 Pole,6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Tab Info
CRT,TL APP,Knockout Dim,ROHS,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,Cable Cross
Conductor Color 2
Blue
Maximum Operating Temperature (C)
105
Cordset Configuration
90 Degree
Insert Material
Nylon
Conductor Color 1
Brown
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Voltage Rating (AC)
250
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Current Rating (amps)
4
Cable Jacket Color
Yellow
Poles
2

Description

Cordset,Dual Key,PVC,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.