Zoro Homepage

Cordset, Dual Key, PVC, Female, 3 Pole, 6 ft.

  • Mfr # 203A0060T

  • Zoro # G7207133


product price: $24.79
/ea
Sold in multiples of 4 for $99.16

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203A0060T
Zoro #
G7207133
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PVC,Female,3 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Contact Carrier Material
Nylon
Conductor Color 1
Green
Conductor Color 3
Red/White
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Current Rating (amps)
4
Wiring Color Code
Auto CC
Cable Code
Auto
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Poles
3
Voltage Rating (DC)
300
Tab Info
IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,ROHS,CRT,Knockout Dim,TL APP
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Wire Gauge
22 AWG
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/Black
Maximum Operating Temperature (C)
105

Description

Cordset,Dual Key,PVC,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.