Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 3 Pole, 6 ft.

  • Mfr # 203C0060T

  • Zoro # G7206810


product price: $21.49
/ea
Sold in multiples of 4 for $85.96

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203C0060T
Zoro #
G7206810
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Length (in)
1.07
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Dual Key,PVC,Female,3 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Conductor Color 3
Red/White
cRU Specification
E165657
Cable Code
Auto
Conductor Color 2
Red/Black
Minimum Operating Temperature (C)
-20
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Tab Info
CRT,Knockout Dim,Cable Jacket Mtl,TL APP,ROHS,IP Ratings,Cable Cross,Coupling Nut Mtl
CSA Specification
E165657
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Maximum Operating Temperature (C)
105
Conductor Color 1
Green
Current Rating (amps)
4
Insert Material
Nylon
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Poles
3
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Cable Strand
26 X #36

Description

Cordset,Dual Key,PVC,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.