Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 4 Pole, 6 ft.

  • Mfr # 204A0060G

  • Zoro # G7207142


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204A0060G
Zoro #
G7207142
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Dual Key,PVC,Female,4 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Conductor Color 3
Red
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Conductor Color 1
Red/Black
Cordset Configuration
Straight
Maximum Operating Temperature (F)
221
Cable Code
Auto
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
CSA Specification
E165657
Poles
4
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Tab Info
Knockout Dim,TL APP,IP Ratings,Cable Cross,Coupling Nut Mtl,ROHS,CRT,Cable Jacket Mtl
Cable Jacket Material
PVC
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Conductor Color 4
Green
Voltage Rating (DC)
300

Description

Cordset,Dual Key,PVC,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.