Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 4 Pole, 6 ft.

  • Mfr # 204C0060T

  • Zoro # G7206740


product price: $24.19
/ea
Sold in multiples of 3 for $72.57

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0060T
Zoro #
G7206740
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57
Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PVC,Female,4 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
Poles
4
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Cordset Configuration
90 Degree
Conductor Color 3
Red
Conductor Color 4
Green
Current Rating (amps)
4
Wire Gauge
22 AWG
Cable Jacket Material
PVC
cRU Specification
E165657
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Tab Info
ROHS,IP Ratings,Cable Jacket Mtl,Knockout Dim,TL APP,CRT,Coupling Nut Mtl,Cable Cross
Cable Code
Auto
Cable Strand
26 X #36
Conductor Color 2
Red/White
Wiring Color Code
Auto CC
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (C)
-20

Description

Cordset,Dual Key,PVC,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.