Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 5 Pole, 6 ft.

  • Mfr # 205C0060T

  • Zoro # G7206792


product price: $31.79
/ea
Sold in multiples of 3 for $95.37

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205C0060T
Zoro #
G7206792
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.07
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Female,5 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Tab Info
IP Ratings,Coupling Nut Mtl,TL APP,ROHS,Knockout Dim,CRT,Cable Jacket Mtl,Cable Cross
Cable Jacket Color
Yellow
Current Rating (amps)
4
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Conductor Color 4
Red/Yellow
Conductor Color 5
Red/Black
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Cable Strand
26 X #36
Cable Code
Auto
Poles
5
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
CSA Specification
E165657
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105

Description

Cordset,Dual Key,PVC,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.