Zoro Homepage

Cordset, Dual Key, PVC, Female, 6 Pole, 6 ft.

  • Mfr # 206A0060G

  • Zoro # G7207328


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A0060G
Zoro #
G7207328
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
6
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Female,6 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red/Blue
Conductor Color 3
Green
Current Rating (amps)
3
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Poles
6
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Contact Resistance (Micro Ohms)
5
Tab Info
IP Ratings,ROHS,Cable Cross,CRT,Cable Jacket Mtl,TL APP,Knockout Dim,Coupling Nut Mtl
Conductor Color 5
Red/Black
Cordset Configuration
Straight
Voltage Rating (AC)
250
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Conductor Color 4
Red/Yellow
Coupling Nut Material
Aluminum
Cable Code
Auto
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Cable Jacket Material
PVC
Conductor Color 2
Red/White

Description

Cordset,Dual Key,PVC,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.