Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 6 Pole, 6 ft.

  • Mfr # 206C0060T

  • Zoro # G7206862


product price: $36.29
/ea
Sold in multiples of 2 for $72.58

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C0060T
Zoro #
G7206862
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Female,6 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Poles
6
Conductor Color 2
Red/White
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red/Yellow
cRU Specification
E165657
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Tab Info
Coupling Nut Mtl,CRT,IP Ratings,Cable Cross,Knockout Dim,TL APP,ROHS,Cable Jacket Mtl
Contact Carrier Material
Nylon
Current Rating (amps)
3
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/White
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Conductor Color 6
Red/Blue
Cable Code
Auto
Maximum Operating Temperature (F)
221
Conductor Color 5
Red/Black
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Conductor Color 3
Green
Minimum Operating Temperature (C)
-20
Cordset Configuration
90 Degree

Description

Cordset,Dual Key,PVC,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.