Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 12 ft.

  • Mfr # 202E0120G

  • Zoro # G7207833


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202E0120G
Zoro #
G7207833
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02
Cable Length (ft)
12
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Poles
2
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Conductor Color 1
Brown
CSA Specification
E165657
Maximum Operating Temperature (F)
221
Cable Code
Auto
Wiring Color Code
Auto CC
Current Rating (amps)
4
Cable Jacket Material
PVC
Insert Material
Nylon
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Tab Info
Cable Cross,Cable Jacket Mtl,Knockout Dim,ROHS,IP Ratings,TL APP,Coupling Nut Mtl,CRT
Conductor Color 2
Blue
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Cordset Configuration
Straight
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF

Description

Cordset,Dual Key,PVC,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.