Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 12 ft.

  • Mfr # 202E0120T

  • Zoro # G7207623


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202E0120T
Zoro #
G7207623
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.17
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Conductor Color 2
Blue
Insert Material
Nylon
Cable Jacket Material
PVC
Cable Code
Auto
Tab Info
Coupling Nut Mtl,ROHS,Cable Cross,IP Ratings,TL APP,Cable Jacket Mtl,CRT,Knockout Dim
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Voltage Rating (DC)
300
Cordset Configuration
Straight
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Current Rating (amps)
4
Conductor Color 1
Brown
Poles
2

Description

Cordset,Dual Key,PVC,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.