Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 12 ft.

  • Mfr # 202F0120G

  • Zoro # G7207580


product price: $24.49
/ea
Sold in multiples of 3 for $73.47

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F0120G
Zoro #
G7207580
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Tab Info
Coupling Nut Mtl,ROHS,Cable Jacket Mtl,CRT,IP Ratings,TL APP,Cable Cross,Knockout Dim
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Poles
2
cRU Specification
E165657
Cordset Configuration
90 Degree
Conductor Color 2
Blue
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Wire Gauge
22 AWG
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Thread 1
1/2-20 UNF
Current Rating (amps)
4
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
CSA Specification
E165657

Description

Cordset,Dual Key,PVC,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.