Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 2 Pole, 6 ft.

  • Mfr # 202E0060T

  • Zoro # G7207477


product price: $19.39
/ea
Sold in multiples of 4 for $77.56

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202E0060T
Zoro #
G7207477
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,Dual Key,PVC,Male,2 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Maximum Operating Temperature (C)
105
Cable Code
Auto
Current Rating (amps)
4
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Cordset Configuration
Straight
Insert Material
Nylon
Voltage Rating (DC)
300
Wire Gauge
22 AWG
CSA Specification
E165657
Tab Info
TL APP,ROHS,Cable Jacket Mtl,CRT,Knockout Dim,Coupling Nut Mtl,IP Ratings,Cable Cross
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Blue
Thread 1
1/2-20 UNF
cRU Specification
E165657
Poles
2
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,PVC,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.