Zoro Homepage

Cordset, Dual Key, PVC, Male, 2 Pole, 6 ft.

  • Mfr # 202F0060T

  • Zoro # G7207282


product price: $21.59
/ea
Sold in multiples of 4 for $86.36

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202F0060T
Zoro #
G7207282
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.17
Width (in)
0.57

Description

Cordset,Dual Key,PVC,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.