Zoro Homepage

Cordset, Dual Key, PVC, Male, 3 Pole, 12 ft.

  • Mfr # 203F0120T

  • Zoro # G7207422


product price: $27.49
/ea
Sold in multiples of 3 for $82.47

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203F0120T
Zoro #
G7207422
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red/White
Coupling Nut Material
Aluminum
Poles
3
Tab Info
Cable Cross,TL APP,Cable Jacket Mtl,CRT,IP Ratings,ROHS,Knockout Dim,Coupling Nut Mtl
Current Rating (amps)
4
Connector Style
MicroLink Dual Key
CSA Specification
E165657
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Cable Jacket Material
PVC
Wiring Color Code
Auto CC
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Conductor Color 1
Green
Cable Code
Auto
Wire Gauge
22 AWG
Cable Strand
26 X #36

Description

Cordset,Dual Key,PVC,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.