Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 20 ft.

  • Mfr # 203E0200G

  • Zoro # G7207781


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203E0200G
Zoro #
G7207781
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Poles
3
Cable Code
Auto
Tab Info
Knockout Dim,ROHS,Cable Cross,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,CRT,TL APP
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Conductor Color 1
Green
Conductor Color 2
Red/Black
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Wire Gauge
22 AWG
Cable Strand
26 X #36
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Insert Material
Nylon
Conductor Color 3
Red/White
cRU Specification
E165657

Description

Cordset,Dual Key,PVC,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.