Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 20 ft.

  • Mfr # 203E0200T

  • Zoro # G7207748


product price: $34.39
/ea
Sold in multiples of 3 for $103.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203E0200T
Zoro #
G7207748
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Poles
3
Conductor Color 1
Green
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Conductor Color 3
Red/White
Tab Info
Cable Cross,CRT,Coupling Nut Mtl,IP Ratings,TL APP,ROHS,Knockout Dim,Cable Jacket Mtl
Coupling Nut Material
Aluminum
cRU Specification
E165657
Conductor Color 2
Red/Black
Cable Jacket Color
Yellow
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Cable Jacket Material
PVC
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Current Rating (amps)
4
Cordset Configuration
Straight
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4

Description

Cordset,Dual Key,PVC,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.