Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 20 ft.

  • Mfr # 203F0200G

  • Zoro # G7207547


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Height (in)
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203F0200G
Zoro #
G7207547
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
20
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
IP Ratings,Cable Jacket Mtl,Knockout Dim,ROHS,TL APP,CRT,Cable Cross,Coupling Nut Mtl
Contact Carrier Material
Nylon
Conductor Color 2
Red/Black
CSA Specification
E165657
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 1
Green
Maximum Operating Temperature (C)
105
Poles
3
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Current Rating (amps)
4
cRU Specification
E165657
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
221
Cable Code
Auto
Conductor Color 3
Red/White
Voltage Rating (AC)
250
Cable Strand
26 X #36

Description

Cordset,Dual Key,PVC,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.