Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 20 ft.

  • Mfr # 203F0200T

  • Zoro # G7207413


product price: $34.39
/ea
Sold in multiples of 3 for $103.17

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203F0200T
Zoro #
G7207413
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.25
Height (in)
1.26
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Cordset Configuration
90 Degree
Conductor Color 1
Green
Voltage Rating (AC)
250
Insert Material
Nylon
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Cable Code
Auto
Tab Info
TL APP,ROHS,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,Knockout Dim,CRT,Cable Cross
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Conductor Color 3
Red/White
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Poles
3
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Conductor Color 2
Red/Black
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PVC,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.