Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 3 Pole, 6 ft.

  • Mfr # 203E0060T

  • Zoro # G7207702


product price: $21.49
/ea
Sold in multiples of 4 for $85.96

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203E0060T
Zoro #
G7207702
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,3 Pole,6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Cable Strand
26 X #36
Conductor Color 3
Red/White
Voltage Rating (DC)
300
cRU Specification
E165657
Poles
3
Conductor Color 1
Green
Thread 1
1/2-20 UNF
Tab Info
CRT,ROHS,TL APP,Knockout Dim,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,IP Ratings
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/Black
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Cable Code
Auto
Current Rating (amps)
4
CSA Specification
E165657
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Cordset Configuration
Straight

Description

Cordset,Dual Key,PVC,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.