Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 12 ft.

  • Mfr # 204E0120G

  • Zoro # G7207809


product price: $40.89
/ea
Sold in multiples of 2 for $81.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0120G
Zoro #
G7207809
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Cable Jacket Material
PVC
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Conductor Color 3
Red
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Conductor Color 4
Green
Voltage Rating (AC)
250
Conductor Color 1
Red/Black
Contact Resistance (Micro Ohms)
5
Tab Info
TL APP,Coupling Nut Mtl,ROHS,Cable Cross,IP Ratings,Cable Jacket Mtl,CRT,Knockout Dim
Cordset Configuration
Straight
CSA Specification
E165657
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Poles
4
cRU Specification
E165657
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
221
Conductor Color 2
Red/White
Cable Code
Auto
Connector Style
MicroLink Dual Key
Current Rating (amps)
4
Voltage Rating (DC)
300
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,PVC,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.