Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 12 ft.

  • Mfr # 204E0120T

  • Zoro # G7207763


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Knockout Dim,IP Ratings,Cable Jacket Mtl,CRT,Coupling Nut Mtl,TL APP,Cable Cross,ROHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0120T
Zoro #
G7207763
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Knockout Dim,IP Ratings,Cable Jacket Mtl,CRT,Coupling Nut Mtl,TL APP,Cable Cross,ROHS
Cable Strand
26 X #36
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Conductor Color 3
Red
Conductor Color 1
Red/Black
Coupling Nut Material
Aluminum
Poles
4
Wire Gauge
22 AWG
Conductor Color 4
Green
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Cordset Configuration
Straight
Cable Jacket Material
PVC
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
CSA Specification
E165657
Maximum Operating Temperature (C)
105
Cable Code
Auto
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,PVC,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.