Zoro Homepage

Cordset, Dual Key, PVC, Male, 4 Pole, 12 ft.

  • Mfr # 204F0120T

  • Zoro # G7207431


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204F0120T
Zoro #
G7207431
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Conductor Color 3
Red
cRU Specification
E165657
Tab Info
Coupling Nut Mtl,CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross,IP Ratings,TL APP,ROHS
Insert Material
Nylon
Poles
4
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Conductor Color 2
Red/White
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Conductor Color 4
Green
Voltage Rating (AC)
250
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Conductor Color 1
Red/Black

Description

Cordset,Dual Key,PVC,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.