Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 20 ft.

  • Mfr # 204E0200G

  • Zoro # G7207879


product price: $55.39
/ea
Sold in multiples of 2 for $110.78

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0200G
Zoro #
G7207879
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Tab Info
Cable Jacket Mtl,Coupling Nut Mtl,TL APP,Knockout Dim,IP Ratings,Cable Cross,ROHS,CRT
Cable Strand
26 X #36
Poles
4
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Conductor Color 4
Green
Conductor Color 1
Red/Black
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/White
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Voltage Rating (AC)
250
Insert Material
Nylon
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Cable Code
Auto
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red
CSA Specification
E165657
Wire Gauge
22 AWG
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4

Description

Cordset,Dual Key,PVC,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.