Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 20 ft.

  • Mfr # 204E0200T

  • Zoro # G7207739


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0200T
Zoro #
G7207739
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Poles
4
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Green
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Cordset Configuration
Straight
Conductor Color 2
Red/White
Cable Jacket Material
PVC
Conductor Color 3
Red
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Cable Code
Auto
Tab Info
Cable Jacket Mtl,IP Ratings,ROHS,Coupling Nut Mtl,Cable Cross,TL APP,Knockout Dim,CRT
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
221
CSA Specification
E165657
cRU Specification
E165657
Conductor Color 1
Red/Black

Description

Cordset,Dual Key,PVC,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.