Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 20 ft.

  • Mfr # 204F0200G

  • Zoro # G7207501


product price: $55.99
/ea
Sold in multiples of 2 for $111.98

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204F0200G
Zoro #
G7207501
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
20
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Cable Jacket Material
PVC
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Poles
4
Conductor Color 2
Red/White
Cable Code
Auto
Maximum Operating Temperature (F)
221
Current Rating (amps)
4
Cable Strand
26 X #36
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Tab Info
Coupling Nut Mtl,Knockout Dim,Cable Cross,IP Ratings,Cable Jacket Mtl,TL APP,ROHS,CRT
Contact Carrier Material
Nylon
CSA Specification
E165657
Conductor Color 4
Green
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
cRU Specification
E165657
Conductor Color 3
Red
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/Black

Description

Cordset,Dual Key,PVC,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.