Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 20 ft.

  • Mfr # 204F0200T

  • Zoro # G7207343


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204F0200T
Zoro #
G7207343
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
20
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,20 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Conductor Color 1
Red/Black
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Conductor Color 4
Green
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Conductor Color 2
Red/White
Insert Material
Nylon
Thread 1
1/2-20 UNF
CSA Specification
E165657
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PVC
Poles
4
Current Rating (amps)
4
Tab Info
ROHS,IP Ratings,Knockout Dim,Cable Jacket Mtl,CRT,TL APP,Coupling Nut Mtl,Cable Cross
Maximum Operating Temperature (C)
105
cRU Specification
E165657

Description

Cordset,Dual Key,PVC,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.