Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 6 ft.

  • Mfr # 204E0060G

  • Zoro # G7207860


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0060G
Zoro #
G7207860
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
cRU Specification
E165657
CSA Specification
E165657
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Cordset Configuration
Straight
Tab Info
Knockout Dim,Cable Cross,ROHS,Cable Jacket Mtl,TL APP,CRT,Coupling Nut Mtl,IP Ratings
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/Black
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Poles
4
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Conductor Color 4
Green
Contact Carrier Material
Nylon
Current Rating (amps)
4
Voltage Rating (AC)
250
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Insert Material
Nylon
Conductor Color 2
Red/White
Conductor Color 3
Red
Cable Code
Auto

Description

Cordset,Dual Key,PVC,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.