Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 4 Pole, 6 ft.

  • Mfr # 204E0060T

  • Zoro # G7207678


product price: $24.59
/ea
Sold in multiples of 3 for $73.77

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204E0060T
Zoro #
G7207678
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PVC,Male,4 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/White
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Conductor Color 1
Red/Black
Cable Code
Auto
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Tab Info
IP Ratings,TL APP,Cable Cross,Coupling Nut Mtl,Knockout Dim,ROHS,CRT,Cable Jacket Mtl
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Insert Material
Nylon
Contact Carrier Material
Nylon
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Conductor Color 3
Red
Maximum Operating Temperature (F)
221
Voltage Rating (DC)
300
Poles
4
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Voltage Rating (AC)
250
Conductor Color 4
Green
Cable Jacket Material
PVC
Cordset Configuration
Straight

Description

Cordset,Dual Key,PVC,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.