Cordset, Dual Key, PVC, Male, 5 Pole, 12 ft.

  • Mfr # 205E0120T

  • Zoro # G7207711


product price: $42.19
/ea
Sold in multiples of 2 for $84.38

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0120T
Zoro #
G7207711
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
Conductor Color 3
Green
Thread 1
1/2-20 UNF
Conductor Color 4
Red/Yellow
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
cRU Specification
E165657
CSA Specification
E165657
Voltage Rating (DC)
300
Tab Info
IP Ratings,Knockout Dim,Cable Jacket Mtl,CRT,Cable Cross,TL APP,Coupling Nut Mtl,ROHS
Connector Style
MicroLink Dual Key
Cable Code
Auto
Poles
5
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Cordset Configuration
Straight
Maximum Operating Temperature (C)
105
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Maximum Operating Temperature (F)
221
Insert Material
Nylon

Description

Cordset,Dual Key,PVC,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.