Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 5 Pole, 12 ft.

  • Mfr # 205F0120G

  • Zoro # G7207483


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205F0120G
Zoro #
G7207483
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
cRU Specification
E165657
Poles
5
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Cable Strand
26 X #36
Current Rating (amps)
4
CSA Specification
E165657
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Conductor Color 2
Red/White
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Thread 1
1/2-20 UNF
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Conductor Color 4
Red/Yellow
Conductor Color 5
Red/Black
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Conductor Color 3
Green
Cable Code
Auto
Tab Info
Cable Jacket Mtl,IP Ratings,TL APP,Cable Cross,CRT,Knockout Dim,Coupling Nut Mtl,ROHS
Wire Gauge
22 AWG

Description

Cordset,Dual Key,PVC,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.